KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metering Bathroom Faucet Standard Spout, Chrome, 3 Holes, Push Handle

ZURN INDUSTRIES| Zoro #: G2297976| Mfr #: Z86100-XL-CP4-TMV-1

$185.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Connection:
Temp. Control: Yes
ADA Compliant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2297976 Mfr #: Z86100-XL-CP4-TMV-1
Connection: Temp. Control: Yes
ADA Compliant: YesItem: Bathroom Faucet
Faucet Operation: MeteringHandle Material: Brass
Number of Handles: 1Spout Length: 3-3/4"
Includes: Chrome Plated Metal Cover PlateResidential / Commercial: Commercial
Body Material: BrassValve Type: Metering
Manufacturers Warranty Length: 1 yr.Flow Rate:
Finish: ChromeHandle Type: Push
Mounting Type: DeckOverall Height: 4-3/32"
Number of Holes: 3Replacement Cartridge: Mfr. No. G61754
Faucet Spout: StandardMounting Hole Center to Center: 4"
Country of Origin (subject to change): United States

Description

Bathroom Faucet, Faucet Operation Metering, Number of Handles 1, Handle Type Push, Connection 1/2 In. NPSM, 1.0 gpm Flow Rate, Number of Holes 3, Mounting Hole Center to Center 4 In., Body Material Brass, Faucet Spout Standard, ADA Compliant Yes, Mounting Type Deck, Handle Material Brass, Spout Length 3-3/4 In., Valve Type Metering, Finish Chrome, Overall Height 4-3/32 In., Temp. Control 95-115F, Replacement Cartridge Mfr. No. G61754, Includes Chrome Plated Metal Cover Plate

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews