Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Lavatory Sink, Drop In, Vitreous China White, Bowl Size 8-7/8"
  • Zoro #: G0173699
  • Mfr #: Z5111
$64.12
  • Bowl Depth: 6-9/16"
  • ADA Compliant: Yes
  • Faucet Operation: Dual Handle
See full product details
Orders over $75 ship free.

Zurn Industries #Z5111 Specifications

  • Zoro #: G0173699
  • Mfr #: Z5111
Bowl Depth: 6-9/16" ADA Compliant: Yes
Faucet Operation: Dual Handle Overall Width: 17"
Bowl Shape: Oval Number of Holes: 1
With Faucet / Without Faucet: Without Faucet Mounting Type: Drop In
Overall Height: 8-7/8" Standards: ANSI/ASME standard A112.19.2 and CAN/CSA B45
Back Splash: No Body Material: Vitreous China
Drain Opening: 1-1/4" Manufacturers Warranty Length: 3 Yr.
Number of Stations: 1 Side Splash: no
Item: Lavatory Sink Color: White
Bowl Size: 8-7/8" Faucet Hole Dia.: 1-1/4"
Overall Length: 20" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Once you find the bathroom sink to meet your needs, consider taking your upgrade to the next level with beautiful faucet options, water-efficient toilets and other bathroom accessories. Here is some additional information about Zurn Industries Lavatory Sink. Color: White, Mounting Type: Drop In, Number Of Holes: 1.

Restrictions and Compliance

Reviews of Zurn Industries #Z5111