KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oval Style Metal Cover

ZURN INDUSTRIES| Zoro #: G2191341| Mfr #: PR6000-MC-OB-G3

$83.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Flush Valve
Package Quantity: 1
Fits Brand: Zurn
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2191341 Mfr #: PR6000-MC-OB-G3
Type: Flush ValvePackage Quantity: 1
Fits Brand: ZurnFor Use With Mfr. Model Number: ZR6000AV, ZR60001AV, ZR6003AV
For Use With: ZRK Series Retrofit Kit and ZR6000 Series Flush ValveItem: Oval Style Metal Cover
Includes: Override ButtonCountry of Origin (subject to change): United States

Description

Oval Style Metal Cover, For Use With ZRK Series Retrofit Kit and ZR6000 Series Flush Valve, Includes Override Button

Reviews