S-Trap, 18 1/2 In L, 1 1/2 Pipe Dia

ZURN INDUSTRIES| Zoro #: G2374522| Mfr #: ZR377-PC

$49.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2374522 Mfr #: ZR377-PC
Gauge: 17Color/Finish: Chrome
Connection: Slip JointIncludes: -
Item: S-TrapType: S Trap
Material of Construction: BrassLength (In.): 18-1/2
Pipe Dia. (In.): 1-1/2Standards: -
For Use With: -Country of Origin (subject to change): Thailand

Product Description

S-Trap, S Trap, Material of Construction Brass, Color/Finish Chrome, Length 18 1/2 In., Gauge 17, Pipe Dia. 1 1/2 In., Connection Slip Joint

Product Reviews

Save 15%. Sign up for Z-mail.