KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metering Single Basin Faucet Standard Spout, Chrome, 1 Hole, Push Handle

ZURN INDUSTRIES| Zoro #: G1503826| Mfr #: Z86100-XL

$75.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Drain Type: None
Includes:
Residential / Commercial: Commercial
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1503826 Mfr #: Z86100-XL
Drain Type: NoneIncludes:
Residential / Commercial: CommercialBody Material: Brass
Valve Type: MeteringConnection:
Finish: ChromeManufacturers Warranty Length: Lifetime
Flow Rate: Temp. Control: Yes
ADA Compliant: YesItem: Single Basin Faucet
Faucet Operation: MeteringHandle Type: Push
Number of Holes: 1Overall Height: 4-3/32"
Flow Outlet Type: AeratedReplacement Cartridge: Mfr. No. G61754
Faucet Spout: StandardNumber of Handles: 1
Mounting Hole Center to Center: Single HoleStandards: ANSI A112.18.1
Spout Length: 3-3/4"Country of Origin (subject to change): United States

Description

Lavatory Faucet, Single Basin, One Handle, Trade Name AquaSpec, Handle Type Push, Material of Construction Brass, Faucet Finish Chrome, Spout 3 3/4 In., Spout Standard, Number of Holes 1, Connection 1/2 NPSM In., Flow Rate 1.0 GPM, Replacement Cartridge G0488896, Drain Type Without Pop Up Drain, Cartridge Self Metering, Outlet Type Aerator, Operation Manual, ADA Compliant, Standards ANSI A112.18.1

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews