WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Sink Drain, D 1-1/4", L 6", Cast Brass

ZURN INDUSTRIES| Zoro #: G1233102| Mfr #: Z8743-6-PC

$19.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Includes: Cast Brass Locknut and Tailpiece
Connection: Slip Joint
Material of Construction: Cast Brass
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1233102 Mfr #: Z8743-6-PC
Includes: Cast Brass Locknut and TailpieceConnection: Slip Joint
Material of Construction: Cast BrassPackage Quantity: 1
For Use With: -Color/Finish: Chrome
Length (In.): 6Pipe Dia. (In.): 1-1/4
Type: Solid Top, Open GridGauge: 17
Item: Pull Out PlugStandards: cUPC
Country of Origin (subject to change): Thailand

Product Description

Pull Out Plug, Solid Top, Open Grid, Material of Construction Cast Brass, Color/Finish Chrome, Length 6 In., Gauge 17, Pipe Dia. 1 1/4 In., Connection Slip Joint, Standards cUPC, Includes Cast Brass Locknut and Tailpiece

Product Reviews