Pull Out Plug, 1 1/4 In Pipe Dia, 8 In L

ZURN INDUSTRIES| Zoro #: G0660816| Mfr #: Z8743-8-PC

$21.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Solid Top, Open Grid
Color/Finish: Chrome
Pipe Dia. (In.): 1-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0660816 Mfr #: Z8743-8-PC
Type: Solid Top, Open GridColor/Finish: Chrome
Pipe Dia. (In.): 1-1/4Material of Construction: Cast Brass
Gauge: 17For Use With: -
Package Quantity: 1Length (In.): 8
Connection: Slip JointItem: Pull Out Plug
Includes: Cast Brass Locknut and TailpieceStandards: cUPC
Country of Origin (subject to change): Thailand

Description

Pull Out Plug, Solid Top, Open Grid, Material of Construction Cast Brass, Color/Finish Chrome, Length 8 In., Gauge 17, Pipe Dia. 1 1/4 In., Connection Slip Joint, Standards cUPC, Includes Cast Brass Locknut and Tailpiece

Reviews