JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Sink Trapw/Cleanout, 1 1/2 Pipe Dia

ZURN INDUSTRIES| Zoro #: G2310953| Mfr #: ZR827-6BD-PC

$36.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2310953 Mfr #: ZR827-6BD-PC
Gauge: 17Color/Finish: Chrome
Connection: Slip Joint Inlet, Copper Sweat OutletItem: Swivel Sink Trap With Cleanout
Type: sink trapMaterial of Construction: Brass
Length (In.): -Pipe Dia. (In.): 1-1/2
Includes: 6" ExtensionStandards: -
For Use With: -Country of Origin (subject to change): Thailand

Product Description

Swivel Sink Trap With Cleanout, sink trap, Material of Construction Brass, Color/Finish Chrome, Gauge 17, Pipe Dia. 1 1/2 In., Connection Slip Joint Inlet, Copper Sweat Outlet, Includes 6 In Extension

Product Reviews

Save 15%. Sign up for Z-mail.