15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Tailpiece, 12 In L, 1 1/2 In Pipe Dia

ZURN INDUSTRIES| Zoro #: G2171994| Mfr #: Z8969-12-PC

$13.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2171994 Mfr #: Z8969-12-PC
Gauge: 17Color/Finish: Chrome
Connection: Flanged Inlet, Slip Joint OutletIncludes: -
Item: TailpieceType: Straight Flanged
Material of Construction: BrassLength (In.): 12
Pipe Dia. (In.): 1-1/2Standards: -
For Use With: -Flow Rate (GPM): -
Country of Origin (subject to change): Thailand

Product Description

Tailpiece, Straight Flanged, Material of Construction Brass, Color/Finish Chrome, Length 12 In., Gauge 17, Pipe Dia. 1 1/2 In., Connection Flanged Inlet, Slip Joint Outlet

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.