KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tailpiece, 6 In L, 1 1/2 Pipe Dia

ZURN INDUSTRIES| Zoro #: G0778985| Mfr #: Z8969-6-PC

$6.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Straight Flanged
Item: Tailpiece
Gauge: 17
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0778985 Mfr #: Z8969-6-PC
Type: Straight FlangedItem: Tailpiece
Gauge: 17Connection: Flanged Inlet, Slip Joint Outlet
Package Quantity: 1Material of Construction: Brass
Length (In.): 6Color/Finish: Chrome
Country of Origin (subject to change): Thailand

Description

Tailpiece, Straight Flanged, Material of Construction Brass, Color/Finish Chrome, Length 6 In., Gauge 17, Pipe Dia. 1 1/2 In., Connection Flanged Inlet, Slip Joint Outlet

Reviews