Waste Arm, 24 In L, 1 1/2 Pipe Dia

ZURN INDUSTRIES| Zoro #: G1111056| Mfr #: ZR7319B-24-RB

$29.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1111056 Mfr #: ZR7319B-24-RB
Gauge: 17Color/Finish: Rough Brass
Connection: Slip JointIncludes: Brass Nut
Item: Waste ArmMaterial of Construction: Brass
Length (In.): 24Pipe Dia. (In.): 1-1/2
Flow Rate (GPM): -Country of Origin (subject to change): Taiwan

Product Description

Waste Arm, Material of Construction Brass, Color/Finish Rough Brass, Length 24 In., Gauge 17, Pipe Dia. 1 1/2 In., Connection Slip Joint, Includes Brass Nut

Product Reviews

Save 15%. Sign up for Z-mail.