KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Waste Connection, 1 1/2 x 1 1/2 In

ZURN INDUSTRIES| Zoro #: G1746412| Mfr #: Z8942CZ-PC

$5.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Waste Connection
Includes: Brass Compression Ring and Slip Nut
Type: Male
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1746412 Mfr #: Z8942CZ-PC
Item: Waste ConnectionIncludes: Brass Compression Ring and Slip Nut
Type: MaleConnection: Compression Inlet, IPS Outlet
Package Quantity: 1Material of Construction: Cast Brass
Color/Finish: ChromeGauge: 17
Country of Origin (subject to change): Thailand

Description

Waste Connection, Male, Material of Construction Cast Brass, Color/Finish Chrome, Gauge 17, Pipe Dia. 1 1/2 x 1 1/2 In., Connection Compression Inlet, IPS Outlet, Includes Brass Compression Ring and Slip Nut

Reviews