DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

J-Bend, 1 1/2 Pipe Dia

ZURN| Zoro #: G0452663| Mfr #: ZR65-PC

$14.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Type: -
Gauge: 17
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0452663 Mfr #: ZR65-PC
Package Quantity: 1Type: -
Gauge: 17Material of Construction: Brass
Includes: -Connection: Compression Inlet, Direct Connection Outlet
Standards: -For Use With: 1-1/2" Pipes
Color/Finish: ChromeLength (In.): -
Item: J-bendPipe Dia. (In.): 1-1/2"
Country of Origin (subject to change): China

Description

J-Bend, Material of Construction Brass, Color/Finish Chrome, Gauge 17, Pipe Dia. 1 1/2 In., Compression Inlet, Direct Connection Outlet

Reviews