Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Laboratory Faucet Rigid/Swing Spout, Polished Chrome, 1 Hole, Lever Handle

  • Zoro #: G3107030
  • Mfr #: Z826B1-XL-3F

$150.91

Details
  • Handle Type: Lever
  • Includes: Vandal-Resistant Color-Coded Metal Lever Handles, Mounting Hardware and Stainless Steel Flex Connection Hoses
  • Connection: 3/8" Compression
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zurn #Z826B1-XL-3F Specifications

  • Zoro #: G3107030
  • Mfr #: Z826B1-XL-3F
Handle Type: Lever Includes: Vandal-Resistant Color-Coded Metal Lever Handles, Mounting Hardware and Stainless Steel Flex Connection Hoses
Connection: 3/8" Compression Overall Height: 13-3/8"
Mounting Hole Center to Center: Single Hole Compliance: ADA
Item: Laboratory Faucet Flow Rate: 0.5 gpm
Manufacturers Warranty Length: 3 yr. Number of Holes: 1
Material: Cast Brass Flow Outlet Type (Faucet): Aerated
Mounting Type: Deck ADA Compliant: Yes
Valve Type: Disc Faucet Spout Shape: Gooseneck
Number of Handles: 1 Faucet Finish: Chrome
Height: 13-3/8" Body Material: Brass
Flow Outlet Type: Vandal-Resistant Pressure Compensating Female Spray Outlet Spout Length: 6-3/8"
Faucet Handle Type: Lever Standards: ANSI A112.18.1
Faucet Spout: Rigid/Swing Residential / Commercial: Commercial
Faucet Operation: Lever Handle Temp. Control: No
Finish: Polished chrome Country of Origin (subject to change): United States

Description

Shop from a wide assortment of bathroom faucets for sinks, tubs and showers in the design styles, finishes and sizes you're looking for. Here is some additional information about Zurn Laboratory Faucet. Faucet Operation: Manual, Mounting Type: Deck.

Reviews of Zurn #Z826B1-XL-3F