Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Sensor Lavatory Faucet Brass Spout, Chrome, 1 Hole, Sensor Handle

  • Zoro #: G6126041
  • Mfr #: Z6920-XL

$444.32

Details
  • Handle Type: Sensor
  • Includes: In-Line Filter and (4) AA Batteries
  • Connection: 1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zurn #Z6920-XL Specifications

  • Zoro #: G6126041
  • Mfr #: Z6920-XL
Handle Type: Sensor Includes: In-Line Filter and (4) AA Batteries
Connection: 1/2" Overall Height: 12"
Voltage: 6VDC Drain Type: None
Flow Rate: 1.5 gpm Manufacturers Warranty Length: 3 yr.
Battery Charger CEC Compliant: CEC Compliant Replacement Cartridge: 4UZP3
Number of Holes: 1 Material: Cast Brass
Flow Outlet Type (Faucet): Laminar Mounting Type: Deck
ADA Compliant: Yes Ligature Resistant: No
Valve Type: Compression Sensor Range: 7-1/2"
Faucet Spout Shape: Gooseneck Number of Handles: 0
Power Source: (4) AA batteries Faucet Finish: Chrome
Height: 12" Body Material: Brass
Flow Outlet Type: Vandal Resistant Aerator Amps: 2.00A
Mounting Hole Center to Center: Single Hole Item: Bathroom Faucet
Spout Length: 5-3/8" Compliance: ADA
Faucet Handle Type: None Standards: ASME 112.18.1/112.18.2, CSA B125.1/B125.2
Faucet Spout: Brass Residential / Commercial: Commercial
Faucet Operation: Sensor Temp. Control: Yes
Finish: Chrome plated Country of Origin (subject to change): Taiwan, Province of China

Description

Item Bathroom Faucet

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zurn #Z6920-XL