Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Vitreous China Lavatory Sink With Faucet, Drop In, Bowl Size 15"
  • Zoro #: G0173638
  • Mfr #: Z5124.521.1.07.00.0
$245.66
  • Body Material: Vitreous China
  • Flow Rate: 2.2 gpm
  • Side Splash: no
See full product details
This item ships free.

Zurn #Z5124.521.1.07.00.0 Specifications

  • Zoro #: G0173638
  • Mfr #: Z5124.521.1.07.00.0
Body Material: Vitreous China Flow Rate: 2.2 gpm
Side Splash: no Standards: ANSI/ASME standard A112.19.2 and CAN/CSA B45
Number of Holes: 3 Faucet Mounting Centers: 4 in
Includes: Lavatory, Faucet, Trap and Grid With Faucet / Without Faucet: With Faucet
Bowl Depth: 6 1/2 in Color: White
Faucet Operation: Manual Wrist Blade Commercial / Residential: Commercial
Residential / Commercial: Commercial Overall Length: 19"
Drain Opening: 1 1/4 in Overall Height: 8-1/2"
Manufacturers Warranty Length: 3 Yr. Faucet Hole Dia.: 1-1/4"
Number of Stations: 1 Bowl Shape: Round
Back Splash: No Overall Width: 19"
Mounting Type: Drop In Bowl Size: 15"
Item: Lavatory Sink ADA Compliant: Yes
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Lavatory Sink, With Faucet, Body Material Vitreous China, Mounting Type Drop In, Color White, Overall Length 19 In., Overall Width 19 In., Overall Height 8-1/2 In., Bowl Size 15 In., Bowl Depth 6-1/2 In., ADA Compliant Yes, Back Splash No, Bowl Shape Round, Side Splash No, Faucet Operation Manual Wrist Blade, Number of Stations 1, Drain Opening 1-1/4 In., Faucet Mounting Centers 4 In., Faucet Hole Dia. 1-1/4 In., Number of Holes 3, Includes Lavatory, Faucet, Trap and Grid

Restrictions and Compliance

This item has been restricted from sale in the following states: CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zurn #Z5124.521.1.07.00.0