Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Vitreous China Lavatory Sink With Faucet, Drop In, Bowl Size 8-7/8"
  • Zoro #: G0173680
  • Mfr #: Z5114.119.1.07.00.0
$222.99
  • Includes: Lavatory, Faucet, Trap and Grid
  • Bowl Depth: 6 9/16 in
  • Drain Opening: 1 1/4 in
See full product details
This item ships free.

Zurn #Z5114.119.1.07.00.0 Specifications

  • Zoro #: G0173680
  • Mfr #: Z5114.119.1.07.00.0
Includes: Lavatory, Faucet, Trap and Grid Bowl Depth: 6 9/16 in
Drain Opening: 1 1/4 in Item: Lavatory Sink
Number of Stations: 1 Color: White
Mounting Type: Drop In Back Splash: No
Overall Width: 17" Flow Rate: 2.2 gpm
ADA Compliant: Yes Side Splash: no
Faucet Hole Dia.: 1-1/4" Body Material: Vitreous China
Manufacturers Warranty Length: 3 Yr. Bowl Shape: Oval
Overall Height: 8-7/8" Commercial / Residential: Commercial
Standards: ANSI/ASME standard A112.19.2 and CAN/CSA B45 With Faucet / Without Faucet: With Faucet
Overall Length: 20" Bowl Size: 8-7/8"
Faucet Operation: Manual Number of Holes: 3
Residential / Commercial: Commercial Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Lavatory Sink, With Faucet, Body Material Vitreous China, Mounting Type Drop In, Color White, Overall Length 20 In., Overall Width 17 In., Overall Height 8-7/8 In., Bowl Size 8-7/8 In., Bowl Depth 6-9/16 In., ADA Compliant Yes, Back Splash No, Bowl Shape Oval, Side Splash No, Faucet Operation Manual, Number of Stations 1, Drain Opening 1-1/4 In., Faucet Hole Dia. 1-1/4 In., Number of Holes 3, Includes Lavatory, Faucet, Trap and Grid, Manufacturers Warranty Length 3 yr.

Restrictions and Compliance

This item has been restricted from sale in the following states: CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zurn #Z5114.119.1.07.00.0