Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Vitreous China Lavatory Sink With Faucet, Wall Mount , Bowl Size 16"
  • Zoro #: G0173595
  • Mfr #: Z5324.521.1.07.00.A
$490.28
  • Overall Height: 8-1/4"
  • Manufacturers Warranty Length: 3 Yr.
  • Mounting Type: Wall
See full product details
This item ships free.

Zurn #Z5324.521.1.07.00.A Specifications

  • Zoro #: G0173595
  • Mfr #: Z5324.521.1.07.00.A
Overall Height: 8-1/4" Manufacturers Warranty Length: 3 Yr.
Mounting Type: Wall Item: Lavatory Sink
Includes: Lavatory, Faucet, Trap and Grid Standards: ANSI/ASME standard A112.19.2 and CAN/CSA B45
Faucet Hole Dia.: 1-1/4" Body Material: Vitreous China
Overall Width: 23" Flow Rate: 2.2 gpm
Color: White Bowl Size: 16"
Number of Holes: 3 ADA Compliant: Yes
Bowl Shape: Oval Faucet Mounting Centers: 4 in
Faucet Operation: Manual Wrist Blade Overall Length: 20"
Residential / Commercial: Commercial Back Splash: Yes
Number of Stations: 1 Commercial / Residential: Commercial
Bowl Depth: 3 in Back Splash Height: 1-3/4"
With Faucet / Without Faucet: With Faucet Side Splash: no
Drain Opening: 1 1/4 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Lavatory Sink, With Faucet, Body Material Vitreous China, Mounting Type Wall, Color White, Overall Length 20 In., Overall Width 23 In., Overall Height 8-1/4 In., Bowl Size 16 In., Bowl Depth 3 In., ADA Compliant Yes, Back Splash Yes, Bowl Shape Oval, Back Splash Height 1-3/4 In., Side Splash No, Faucet Operation Manual Wrist Blade, Number of Stations 1, Drain Opening 1-1/4 In., Faucet Mounting Centers 4 In., Faucet Hole Dia. 1-1/4 In., Number of Holes 3, Includes Lavatory, Faucet, Trap and Grid

Restrictions and Compliance

This item has been restricted from sale in the following states: CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zurn #Z5324.521.1.07.00.A