Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Lavatory Sink, Drop In, Vitreous China White, Bowl Size 15"
  • Zoro #: G0173647
  • Mfr #: Z5124
$69.00 /ea

Order in multiples of 6

  • Manufacturers Warranty Length: 3 yr.
  • Overall Length: 19"
  • Overall Height: 8-1/2"
See full product details
Orders over $75 ship free.

Zurn #Z5124 Specifications

  • Zoro #: G0173647
  • Mfr #: Z5124
Manufacturers Warranty Length: 3 yr. Overall Length: 19"
Overall Height: 8-1/2" Overall Width: 19"
Mounting Type: Drop-In With Faucet / Without Faucet: Without Faucet
Item: Lavatory Sink Color: White
Bowl Shape: Round Bowl Size: 15"
Standards: ANSI/ASME standard A112.19.2 and CAN/CSA B45 Number of Stations: 1
Back Splash: No Number of Holes: 3
Bowl Depth: 6 1/2 in Faucet Hole Dia.: 1-1/4"
Body Material: Vitreous China Side Splash: no
Faucet Operation: Dual Handle Drain Opening: 1 1/4 in
ADA Compliant: Yes Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

We offer a variety of bathroom sinks to choose from based on your design preferences, but also have wheelchair sinks and scullery sinks for individual needs. Zurn Lavatory Sink include characteristics like: Color: White, Mounting Type: Drop-In, Number Of Holes: 3.

Restrictions and Compliance

Reviews of Zurn #Z5124