Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Lavatory Sink, Vitreous China, White, Wall Mount Bowl Size 16"
  • Zoro #: G0173601
  • Mfr #: Z5324-PED
$265.22
  • Back Splash Height: 1-3/4"
  • Color: White
  • Overall Width: 23"
See full product details
This item ships free.

Zurn #Z5324-PED Specifications

  • Zoro #: G0173601
  • Mfr #: Z5324-PED
Back Splash Height: 1-3/4" Color: White
Overall Width: 23" Bowl Depth: 3 in
Manufacturers Warranty Length: 3 Yr. ADA Compliant: Yes
Body Material: Vitreous China Faucet Hole Dia.: 1-1/4"
Number of Holes: 3 Includes: Lavatory and Half Pedastal Base
Standards: ANSI/ASME standard A112.19.2 and CAN/CSA B45 Faucet Operation: Dual Handle
Overall Height: 21-7/8" Bowl Shape: Oval
Number of Stations: 1 Overall Length: 20"
Bowl Size: 16" With Faucet / Without Faucet: Without Faucet
Item: Lavatory Sink Back Splash: Yes
Mounting Type: Wall Drain Opening: 1 1/4 in
Faucet Mounting Centers: 4 in Side Splash: no
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Lavatory Sink, Without Faucet, Body Material Vitreous China, Mounting Type Wall, Color White, Overall Length 20 In., Overall Width 23 In., Overall Height 21-7/8 In., Bowl Size 16 In., Bowl Depth 3 In., ADA Compliant Yes, Back Splash Yes, Bowl Shape Oval, Back Splash Height 1-3/4 In., Side Splash No, Faucet Operation Dual Handle, Number of Stations 1, Drain Opening 1-1/4 In., Faucet Mounting Centers 4 In., Faucet Hole Dia. 1-1/4 In., Number of Holes 3, Includes Lavatory and Half Pedastal Base

Restrictions and Compliance

Reviews of Zurn #Z5324-PED