- Home
- /
- Plumbing
- /
- Faucets
- /
- Bathroom Sink Faucets & Accessories
- /
- Touchless Bathroom Faucets
- /
- Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated
Shop Alternate Products
This Product is Discontinued
Zurn
Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Discontinued)
Mfr # Z6913-XL-CP4-F
Zoro # G5076154
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Sensor
- Material Cast Brass
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
Customers Also Purchased
- Brand Zurn
-
MFR #
Z6913-XL-CP4-F
-
Zoro #
G5076154
- UPC # 670240708907
- Country of Origin Taiwan, Province of China
- Category Touchless Bathroom Faucets
Dimensions
Height | 6-3/8" |
Manufacturers Warranty Length | 3 yr |
Spout Length | 6 3/4 in |
Connection Size | 1/2" |
Overall Height | 6-3/8" |
Spout Height | 6 3/8 in |
Water Inlet Connection Size | 4 in |
Details
Faucet Operation | Sensor |
Material | Cast Brass |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Sensor |
Flow Rate | 0.5 gpm |
Faucet Spout Shape | Mid Arc |
Handle Material | Brass |
Number of Handles | 0 |
Body Material | Brass |
Voltage | 6V DC |
Flow Outlet Type | Vandal Resistant Aerator |
Standards | ASME A112.18.1/CSA B125.1 |
Faucet Type | Bathroom Sink Faucet |
Flow Outlet Type - Faucet | Laminar |
Valve Type | Compression |
Mounting Type - Faucet | Deck |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
Faucet Spout | Fixed |
Residential / Commercial | Commercial |
Battery Charger CEC Compliant | CEC Compliant |
ADA Compliance | Yes |
Series | AquaSense |
Temp. Control | Yes |
Vandal Resistant Features | Vandal Resistant Outlet |
Flow Outlet Type (Faucet) | Laminar |
Commercial / Residential | Commercial |
Amps | 2 A |
Connection | 3/8" |
Item | Mid Arc Bathroom Faucet |
Includes | (4) AA Batteries, In-Line Filter, OC Cover Plate, Single Supply Hose |
Ligature Resistant | No |
Power Source | Battery |
Faucet Finish | Polished Chrome |
Drain Type | None |
Faucet Handle Type | None |
Sensor Range | 1/2 in to 7 1/2 in |
CEC Compliant | CEC Compliant |
Features | 30 sec Time-Out Feature |
Spout Reach | 4 3/4 in |
Replacement Cartridge Mfr. Model Number | P6900-SRK |
Temperature Control | Yes |
Max. Installation Surface Thickness | 3 in |
Faucet Body Material | Brass |
Max. Mounting Hole Center Distance | Single Hole |
Valve Type - Faucets | Solenoid Valve |
Faucet Activation | Motion Sensor |
Material of Construction | Brass |
Description
Item Mid Arc Bathroom Faucet
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
- $35.8923% off
- $78.198% off
On page
1 of 1