P-Trap, 1 1/2 In., Brass Nuts

ZURN| Zoro #: G1965266| Mfr #: Z8702B-PC

$24.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 17
For Use With: 1-1/2" Pipes
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1965266 Mfr #: Z8702B-PC
Gauge: 17For Use With: 1-1/2" Pipes
Package Quantity: 1Color/Finish: Chrome
Includes: Brass Nuts, Cleanout and Shallow EscutcheonStandards: cCIAPMO
Pipe Dia. (In.): 1-1/2"Connection: Slip Joint
Length (In.): 7-1/2Type: -
Item: P-trapMaterial of Construction: Cast Body
Country of Origin (subject to change): Thailand

Description

P-Trap, Material of Construction Cast Body, Color/Finish Chrome, Length 7 1/2 In., Gauge 17, Pipe Dia. 1 1/2 In., Connection Slip Joint, Standards cCIAPMO, Includes Brass Nuts, Cleanout and Shallow Escutcheon

Reviews