Zurn
8-7/8" L Cast Iron Full Floor Drain Grate
Mfr # P1900-GRATE
Zoro # G4437562
Free Shipping & Returns
$347.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction cast iron
- Type Replacement Grate
- Color/Finish Mill
- Grid Material Cast Iron
- Height (In.) 1/2 in
Explore More Products
- ZURN 4-15/16 " Aluminum Drain Dome P1910-SEMI-DOME-ALUM
- ZURN 2" Pipe Dia. ABS, Stainless Steel Shower Drain FD2254-AB2-FMT
- ZURN 5" Pipe Dia. Cast Iron/Stainless Steel Stainless Steel Roof Drain RD2150-SS5
- ZURN 6 " Nickel Bronze Floor Drain GR-FR05NI-C2N-PS-CC
- ZURN 6 " PVC Drain FD2380-PVC
- ZURN 3" Pipe Dia. ABS, Cast Iron Adjustable Floor Drain FD2330-AB3
- ZURN Sani-Flo, Stainless Steel, Gray, 72 in L ZS880-72
- ZURN 3" Pipe Dia. ABS, Cast Iron Roof Drain RD2120-AB3
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain ZS880-60-DB-EO
- OATEY 2" Pipe Dia. PVC Integral Drain 42724
- JAY R. SMITH MANUFACTURING Bronze Floor Drain Grate B06PBG
- Zurn Bell Traps and Drains