DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Flush Valve Retrofit Kit, Toilet/Urinal, 3.5/1.6 gpf, Side Mounting Position

ZURN| Zoro #: G2235493| Mfr #: ZERK-CPM

$139.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 4-11/16"
Fixture Type: Toilet/Urinal
Standards: ADA Compliant, ANSI, ASSE, IAPMO/UPC, CSA And ETL Test Labs
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2235493 Mfr #: ZERK-CPM
Length: 4-11/16"Fixture Type: Toilet/Urinal
Standards: ADA Compliant, ANSI, ASSE, IAPMO/UPC, CSA And ETL Test LabsHeight: 2-7/8"
Sensor Range: 12 to 44"Mounting Position: Side
Power Source: (4)C BatteriesIncludes: (4)C Batteries and Installation Tools
For Use With: Zurn AquaVantage(R), Aquaflush Plus(R), Aquaflush(R), Metroflush(R) and Sloan Royal(R), Regal(R) and Crown(R) FlushometersGallons per Flush: 3.5/1.6
Manufacturers Warranty Length: 3 yr.Battery Life: Up To One Month Worth Of Flushes Before Low Battery Indicator Light Flashes
Finish: Chrome MetalDepth: 3-15/16"
Item: Flush Valve Retrofit KitConverts: Manual to Automatic
Country of Origin (subject to change): Taiwan, Province of China

Description

Flush Valve Retrofit Kit, Fixture Type Toilet/Urinal, Basic Power Source Battery, Mounting Position Side, Converts Manual to Automatic, 3.5/1.6 Gallons per Flush, Standards ADA Compliant, ANSI, ASSE, IAPMO/UPC, CSA And ETL Test Labs, Battery Life Up To One Month Worth Of Flushes Before Low Battery Indicator Light Flashes, Sensor Range 12 to 44 In., Depth 3-15/16 In., Height 2-7/8 In., Length 4-11/16 In., Finish Chrome Metal, Manufacturers Warranty Length 3 yr.

Reviews