Sink Trap, 1 1/2 Pipe Dia

ZURN| Zoro #: G2339023| Mfr #: ZR505LAW-PC

$19.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 17
For Use With: 1-1/2" Pipes
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2339023 Mfr #: ZR505LAW-PC
Gauge: 17For Use With: 1-1/2" Pipes
Package Quantity: 1Color/Finish: Chrome
Includes: Reducing WasherStandards: Meets Los Angeles Code Requirements
Pipe Dia. (In.): 1-1/2"Connection: Slip Joint Inlet, IPS Outlet
Length (In.): 5-3/4Type: -
Item: Sink TrapMaterial of Construction: Brass
Country of Origin (subject to change): Thailand

Description

Sink Trap, Material of Construction Brass, Color/Finish Chrome, Gauge 17, Pipe Dia. 1 1/2 In., Connection Slip Joint Inlet, IPS Outlet, Standards Meets Los Angeles Code Requirements, Includes Reducing Washer

Reviews