Sink Trap, 1 1/4 Pipe Dia

ZURN| Zoro #: G2219104| Mfr #: ZR56JB-PC

$18.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Type: J-Bend
Gauge: 17
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2219104 Mfr #: ZR56JB-PC
Package Quantity: 1Type: J-Bend
Gauge: 17Material of Construction: Brass
Includes: Captive Brass Nut at SwivelConnection: Slip Joint Inlet, Ground Joint Outlet
Standards: -For Use With: 1-1/4" Pipes
Color/Finish: ChromeLength (In.): -
Item: Sink TrapPipe Dia. (In.): 1-1/4"
Country of Origin (subject to change): China

Description

Sink Trap, J-Bend, Material of Construction Brass, Color/Finish Chrome, Gauge 17, Pipe Dia. 1 1/4 In., Connection Slip Joint Inlet, Ground Joint Outlet, Includes Captive Brass Nut at Swivel

Reviews