20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Sink Trap, 9 1/4 L, 1 1/2 Pipe Dia

ZURN| Zoro #: G0918111| Mfr #: ZR965-PC

$29.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0918111 Mfr #: ZR965-PC
Item: Sink TrapColor/Finish: Chrome
For Use With: 1-1/2" PipesPipe Dia. (In.): 1-1/2"
Includes: Captive Swivel Brass NutConnection: Slip Joint Inlet, IPS Outlet
Type: -Material of Construction: Brass
Standards: Meets Milwaukee Code RequirementsPackage Quantity: 1
Gauge: 17Length (In.): 9-1/4
Country of Origin (subject to change): Taiwan, Province of China

Description

Sink Trap, Product Group - Drains Bends, Elbows and Traps, Pipe Dia. - Drains 1-1/2 In., Material of Construction - Drains Brass, Color - Drains Chrome, Connection - Drains Slip x IPS, For Use With 1-1/2 In. Pipes, 17 Gauge, Length (In.) 9-1/4, Standards Meets Milwaukee Code Requirements, Includes Captive Swivel Brass Nut

Reviews