Tailpiece, 12 In L, 1 1/4 In Pipe Dia

ZURN| Zoro #: G1082837| Mfr #: Z8966-12-PC

$10.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Type: Threaded One EndStandards: -Length (In.): 12
Save 15%. Sign up for Z-mail.


Zoro #: G1082837 Mfr #: Z8966-12-PC
Type: Threaded One EndStandards: -
Length (In.): 12Material of Construction: Brass
Item: TailpieceFor Use With: 1-1/4" Pipes
Connection: Threaded Inlet, Slip Joint OutletPackage Quantity: 1
Gauge: 17Includes: -
Color/Finish: ChromePipe Dia. (In.): 1-1/4"
Country of Origin (subject to change): Taiwan, Province of China


Tailpiece, Product Group - Drains Extensions, Tailpieces and Tubes, Pipe Dia. - Drains 1-1/4 In., Material of Construction - Drains Brass, Color - Drains Chrome, Connection - Drains MNPT x Slip, For Use With 1-1/4 In. Pipes, 17 Gauge, Length (In.) 12, Standards -, Includes -