Tailpiece, 4 In L, 1 1/2 Pipe Dia

ZURN| Zoro #: G1963893| Mfr #: Z8969-4-PC

$4.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 17
For Use With: 1-1/2" Pipes
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1963893 Mfr #: Z8969-4-PC
Gauge: 17For Use With: 1-1/2" Pipes
Package Quantity: 1Color/Finish: Chrome
Includes: -Standards: -
Pipe Dia. (In.): 1-1/2"Connection: Flanged Inlet, Slip Joint Outlet
Length (In.): 4Type: Straight Flanged
Item: TailpieceMaterial of Construction: Brass
Country of Origin (subject to change): Thailand

Description

Tailpiece, Straight Flanged, Material of Construction Brass, Color/Finish Chrome, Length 4 In., Gauge 17, Pipe Dia. 1 1/2 In., Connection Flanged Inlet, Slip Joint Outlet

Reviews