DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Trip Mechanism Riser Tube with Filter for Mfr. No: ZR6000AV, ZR6003AV

ZURN| Zoro #: G1818415| Mfr #: PR6000-E13F

$14.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Includes: Filter
Fits Brand: Zurn
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1818415 Mfr #: PR6000-E13F
Package Quantity: 1Includes: Filter
Fits Brand: ZurnFor Use With Mfr. Model Number: ZR6000AV, ZR6003AV
Type: Riser TubeFor Use With: Mfr. No. ZERK-CPM
Item: Trip Mechanism Riser Tube w/ FilterMaterial of Construction: Plastic and Rubber
Country of Origin (subject to change): United States

Description

Trip Mechanism Riser Tube w/ Filter, Riser Tube, Material of Construction Plastic and Rubber, For Use With 2VEJ4, Includes Filter, Package Quantity 1

Reviews