Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

22-3/8"W x 26"L x 14"H Polypropylene Structural Composite Utility Sink

  • Zoro #: G5395607
  • Mfr #: MS2620W

$75.85

Details
  • Side Splash: no
  • Back Splash: No
  • Overall Height: 14"
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zurn #MS2620W Specifications

  • Zoro #: G5395607
  • Mfr #: MS2620W
Side Splash: no Back Splash: No
Overall Height: 14" Compliance: CSA, UPC, IAPMO
Overall Width: 22-3/8" Faucet Mounting Centers: 4"
Overall Length: 26" Number of Holes: 3
With Faucet / Without Faucet: Without Faucet Material: Polypropylene Structural Composite
Item: Utility Sink Color: Speckled Gray
Includes: Drain Assembly Mounting Type: Wall Mount
Drain Opening: 1-1/2" Country of Origin (subject to change): United States

Description

Whether you call it a laundry tub or a laundry room sink, the utility sink is the most durable hand sink available, making it ideal for mud rooms and laundry rooms. Take a look at the features for Zurn Utility Sink. Color: Speckled Gray, Mounting Type: Wall.

Reviews of Zurn #MS2620W