Zurn
Vacuum Breaker Repair Kit, Toilet
- Zoro #: G5323805
- Mfr #: P6000-B-HP
Hover or click to zoom Tap to zoom
Key Features
- For Use With: Sloan(R) and Zurn(R) Flushometers
- For Use With Mfr. Model Number: z6000av-WS1, z6000av-ws1-df, Z6003-EWS-YB-YC, Z6003-WS1-YB-YC, Z6003-YB-YC
- Manufacturers Warranty Length: 5 Yr. (Limited)
- Pressure Range: 25 to 80 psi
- Fixture Type: Toilet
- Mounting Position: Top
- Converts: Manual to Automatic
- For Use With Grainger Item Number: 25ch49, 25ch52, 29vl89, 3klf6, 3klf8
$3.09
Subtotal: $3.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZURN Urinal Flushvalve, Sensor Operated, 125GPF ZTR6203-ULF-HW
- ZURN Sensor Piston Flush Valve ZER6203-ULF-SM
- ZURN Sensor Diaphragm Flush Valve ZER6003AV-WS1-SM
- ZURN Flushvalve, Exposed, Top Spud Z6000AV-1
- ZURN Diaphragm Flushvalve, 0.5 gpf Z6003PL-EWS
- ZURN Sensor Diaphragm Flush Valve ZER6000PL-WS1-SM
- ZURN Retroflush Sensor Kit ZERK-CPM
- ZURN Flushvalve, Top Spud, 6.5 gpf Z6017-YB-YC
- TOTO Automatic Flush Valve, 0.125 gal. Flush TEU1UA12#CP
- ZURN Urinals Flushvalve, Exposed, 3/4", 1.0 gpf Z6203-WS1-YB-YC
- RUBBERMAID Flush Valve Retrofit Kit, Toilet/Urinal, Side, Over Handle FG401805A
- Zurn Automatic Flush Valve Retrofit Kits