Waste Connection, 1 1/2 x 1 1/2 In

ZURN| Zoro #: G1835522| Mfr #: Z8936CZ-PC

$3.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 17
For Use With: 1-1/2" Pipes
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1835522 Mfr #: Z8936CZ-PC
Gauge: 17For Use With: 1-1/2" Pipes
Package Quantity: 1Color/Finish: Chrome
Includes: Brass Compression Ring and Slip NutStandards: -
Pipe Dia. (In.): 1-1/2"Connection: Compression Inlet, Copper Sweat Outlet
Length (In.): -Type: Ground Joint
Item: Waste ConnectionMaterial of Construction: Cast Brass
Country of Origin (subject to change): Thailand

Description

Waste Connection, Ground Joint, Material of Construction Cast Brass, Color/Finish Chrome, Gauge 17, Pipe Dia. 1 1/2 x 1 1/2 In., Connection Compression Inlet, Copper Sweat Outlet, Includes Brass Compression Ring and Slip Nut

Reviews