Waste Connection, 1 1/4 x 1 1/2 In

ZURN| Zoro #: G1258537| Mfr #: Z8938CZ-PC

$4.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Type: FemaleStandards: -Length (In.): -
Save 15%. Sign up for Z-mail.


Zoro #: G1258537 Mfr #: Z8938CZ-PC
Type: FemaleStandards: -
Length (In.): -Material of Construction: Cast Brass
Item: Waste ConnectionFor Use With: 1-1/4" Pipes
Connection: Compression Inlet, IPS OutletPackage Quantity: 1
Gauge: 17Includes: Brass Compression Ring and Slip Nut
Color/Finish: ChromePipe Dia. (In.): 1-1/4" x 1-1/2"
Country of Origin (subject to change): Taiwan, Province of China


Waste Connection, Product Group - Drains Adapters, Clamps, Couplers and Tee Connectors, Pipe Dia. - Drains 1-1/4 In. x 1-1/2 In., Material of Construction - Drains Cast Brass, Color - Drains Chrome, Connection - Drains Compression x IPS, For Use With 1-1/4 In. Pipes, 17 Gauge, Length (In.) -, Standards -, Includes Brass Compression Ring and Slip Nut