Waste Connection, 1 1/4 x 1 1/4 In

ZURN| Zoro #: G2065831| Mfr #: Z8934CZ-PC

$4.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Type: Ground JointLength (In.): -Material of Construction: Cast Brass
Save 15%. Sign up for Z-mail.


Zoro #: G2065831 Mfr #: Z8934CZ-PC
Type: Ground JointLength (In.): -
Material of Construction: Cast BrassItem: Waste Connection
For Use With: 1-1/4" PipesConnection: Compression Inlet, Copper Sweat or MNPT Outlet
Package Quantity: 1Gauge: 17
Includes: Brass Compression Ring and Slip NutColor/Finish: Chrome
Pipe Dia. (In.): 1-1/4"Country of Origin (subject to change): China


Waste Connection, Product Group - Drains Adapters, Clamps, Couplers and Tee Connectors, Pipe Dia. - Drains 1-1/4 In., Material of Construction - Drains Cast Brass, Color - Drains Chrome, Connection - Drains Compression x Sweat or MNPT, For Use With 1-1/4 In. Pipes, 17 Gauge, Length (In.) -, Includes Brass Compression Ring and Slip Nut