KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Waste Tee with Arm, End Outlet, 16 In L

ZURN| Zoro #: G2015921| Mfr #: Z8752-SC

$35.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 17
For Use With: 1-1/2" Pipes
Material of Construction: Cast Brass, Satin Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2015921 Mfr #: Z8752-SC
Gauge: 17For Use With: 1-1/2" Pipes
Material of Construction: Cast Brass, Satin PlatedPackage Quantity: 1
Color/Finish: ChromeIncludes: -
Length (In.): 16Standards: cUPC
Pipe Dia. (In.): 1-1/2"Connection: Slip Joint
Type: End Outlet, ContinuousItem: Waste Tee with Arm
Country of Origin (subject to change): Thailand

Description

Waste Tee with Arm, End Outlet, Continuous, Material of Construction Cast Brass, Satin Plated, Color/Finish Chrome, Length 16 In., Gauge 17, Pipe Dia. 1 1/2 In., Connection Slip Joint, Standards cUPC

Reviews