Zurn
Reduced Pressure Zone Backflow Preventer
Mfr # 34-975XL2
Zoro # G5064516
Free Shipping & Returns
$736.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Lead Cast Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 5 1/8 in
- Pipe Size 3/4"
- Length 12 in
Replacement Parts
Explore More Products
- ZURN Backflow Preventer, 1 in. Size, Bronze 1-375XLB
- ZURN Double Check Backflow Preventer 34-950Xl 34-950XLT2FT
- ZURN Backflow Preventer, 2" Size, MNPT, 175 psi 2-350XL
- ZURN Backflow Preventer, 1-1/2" Size, 175 psi 112-350
- ZURN W/Ag-4 Lead Free 3/4" 975Xl2 34-975XL2AG
- ZURN Backflow Preventer, 2" Size, MNPT, 175 psi 2-350
- ZURN Backflow Preventer, 1/2 in, FNPT 12-975XL3
- ZURN Backflow Preventer, 2 in, FNPT 2-950XLTDABFSS
- ZURN Backflow Preventer, 1 in, FNPT 1-350FT
- ZURN Reduced Pressure Zone Backflow Preventer 114-975XL2
- WATTS Double Check Valve Assembly, Watts 007 007MIQTS-S
- Zurn Backflow Preventers