- Home
- /
- Plumbing
- /
- Faucets
- /
- Bathroom Sink Faucets & Accessories
- /
- Bathroom Sink Faucets
- /
- Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated
Shop Alternate Products
This Product is Discontinued
Zurn
Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Discontinued)
Mfr # Z6915-XL-F-MT
Zoro # G3314888
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Sensor
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Deck
- ADA Compliant Yes
Customers Also Purchased
- Brand Zurn
-
MFR #
Z6915-XL-F-MT
-
Zoro #
G3314888
- UPC # 670240964037
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Height | 5-1/8" |
Spout Length | 6 3/4 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 5-1/8" |
Water Inlet Connection Size | 1/2 in |
Spout Height | 5 5/16 in |
Details
Faucet Operation | Sensor |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Sensor |
Flow Rate | 0.5 gpm |
Faucet Spout Shape | Mid Arc |
Number of Handles | 0 |
Body Material | Brass |
Voltage | 6V DC |
Flow Outlet Type | Vandal Resistant Aerator |
Includes | (4) AA Alkaline Battery, In-Line Filter |
Flow Outlet Type - Faucet | Laminar |
Series | AquaSense |
Faucet Handle Type | None |
Connection | 3/8" Compression |
Item | Mid Arc Bathroom Faucet |
Temp. Control | Yes |
Replacement Cartridge | Mfr. No. P6900-B-L-XL |
Mounting Type - Faucet | Deck |
Faucet Finish | Chrome |
Standards | ASME 112.18.1/CSA B125.1, NSF 372, NSF 61/9 |
Drain Type | None |
Commercial / Residential | Commercial |
Battery Charger CEC Compliant | CEC Compliant |
Residential / Commercial | Commercial |
Sensor Lead | Infrared |
ADA Compliance | Yes |
Flow Outlet Type (Faucet) | Laminar |
Valve Type | Compression |
Power Source | (4) AA batteries |
Ligature Resistant | No |
Compliance | ADA |
Faucet Spout | Fixed |
Sensor Range | 1 in to 15 in |
CEC Compliant | CEC Compliant |
Amps | 2 A |
Faucet Type | Bathroom Sink Faucet |
Vandal Resistant Features | Vandal Resistant Outlet |
Green Certification or Other Recognition | California Energy Commission (CEC) Certified |
Features | 30 sec Time-Out Feature |
Material | Cast Brass |
Temperature Control | Yes |
Faucet Body Material | Brass |
Valve Type - Faucets | Hot/Cold Cartridge |
Faucet Activation | Motion Sensor |
Spout Reach | 6 3/4 in |
Max. Mounting Hole Center Distance | 8 in |
Replacement Cartridge Mfr. Model Number | P6900-SRK |
Max. Installation Surface Thickness | 3 in |
Description
Item Mid Arc Bathroom Faucet
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
- $35.8923% off
- $78.198% off
On page
1 of 1