Zurn
1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug
Mfr # Z8743-PC
Zoro # G0962114
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/4 in
- Shape - Drains Round
- Material of Construction - Drains Cast Brass
- Color - Drains Chrome
- Connection - Drains Slip
Explore More Products
- ZURN 2" Pipe Dia., Steel, Grease Interceptor Trap GT2700-15-2NH
- ZURN FS12 12" Polymer Floor Sink Full Grate PS12-F
- ZURN 1/2" Pipe Dia., Bronze, Automatic, Trap Primer Z1022-XL-1/2-SF
- ZURN Strainer, Chrome, 1-1/2 in. Inlet/Outlet ZSS3000W-SS
- ZURN 1-1/2" Pipe Dia., Tubular Brass, J-Bend Z8962-15-PC
- ZURN 1-1/4" Pipe Dia., Cast Brass, P-Trap Z8700-PC
- ZURN FS8 Round Nickel Bronze Frame, Half Grate, and Hardware FS8-NH
- ZURN FS8 4" Outlet, 5" Sump Floor Sink W/ Dome Strainer and Sediment Bucket FS8-5-PV4-Y
- ZURN PS8 Pvc Sediment Bucket for the Round FS8 Polymer Floor Sink PS8-Y
- KISSLER 1-1/2" Pipe Dia., PVC, Lavatory, Drain Pop-Up Assembly 10-0060
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece 813B-1
- Zurn Sink Drains