Zymo Research
Xpedition Lysis/Stabilization Solution, 40 ml
Mfr # ZD6202-1-40
Zoro # G805256180
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.6 in
- Width 1.6 in
- Length 3.4 in
Explore More Products
- ZYMO RESEARCH Direct-zol RNA Miniprep, 200 Preps ZR2052
- ZYMO RESEARCH Quick-DNA/RNA MiniPrep Kit, 50 Preps ZD7001
- ZYMO RESEARCH M-Binding Buffer-Gold, 30 ml ZD5005-3
- ZYMO RESEARCH Direct-zol-96 MagBead RNA w/TRI Reagent, 4 x 96 ZR2103
- ZYMO RESEARCH EZ DNA Methylation-Startup Kit, 50 Rxns ZD5024
- ZYMO RESEARCH ZymoTaq qPCR Premix, 50 Rxns ZE2054
- ZYMO RESEARCH Clearing Beads, 1 ml ZD3061-2-1
- ZYMO RESEARCH Coating Buffer, 15 ml ZD5425-1-15
- ZYMO RESEARCH BioFluid & Cell Buffer, Red, 12ml ZD4068-1-12
- ZYMO RESEARCH EZ DNA Methylation Kit, 200 Rxns ZD5002
- CYNAMED Otoscope And Opthalmoscope Diagnostic Se CYZR-983
- Zymo Research Microbiology Media