Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
950
Zoro #
G4601746
UPC #
00051115661051
Country of Origin
United States
Dimensions
Tape Width
3/4 in
Tape Length
60 yd
Width
3/4"
Tape Core Diameter
1 1/2 in
Thickness
5 Mil
Length
60 yd.
Tape Thickness
5.00 mil
Details
Color
Clear
Tape Shape
Continuous Roll
Tape Adhesive Strength
75 oz/in
Adhesion Strength
75 (82) oz./in.
Series
950
Material
Acrylic
Item
Adhesive Transfer Tape
Standards
Meets MIL-P-19834B Type I
Tape Color
Clear
Performance Temp.
180 Degrees F
Tape Adhesive
Acrylic
Liner Material
Kraft Paper
Max. Tape Performance Temp.
250 Degrees F
Min. Tape Performance Temp.
-40 Degrees F
Description
Series 950, Liner Material Kraft Paper, Standards Meets MIL-P-19834B Type I, Tape Color Clear, Tape Thickness 5.00 mil, Tape Core Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.