5.11
TDU Belt, Black, XL
Mfr # 59552
Zoro # G3882015
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 49-3/4 in
- Width 2 in
- Material 100% Nylon Webbing
- Color Black
- Features Plastic buckle
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Relaxed Jeans, 32 in. Inseam, 34 in. Waist (CR39RB 34 32)
- AGRI PRO ENTERPRISES AGRI-PRO Disposable Elastic-Top Walking Boot Covers (429503)
- SENSIT Calibration Adapter, Use with P100 (880-00023)
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 5 ft. 4" L, 7/8" (34L281)
- 5.11 Arc Belt, Black, Full Grain Leather, XL (59493)
- 5.11 Operator Belt, Black, Size 32 to 34 (59405)
- 5.11 Belt, TDU, Unisex, Coyote Brown, XL (59551)
- 5.11 Belt, TDU, Unisex, Black, L (59551)
- 5.11 Arc Belt, Black, Full Grain Leather, L (59493)
- 5.11 Duty Belt, Mens, 2XL, Black (59505)
- 5.11 Belt, TDU, Unisex, Black, XXXL (59551)
- 5.11 Workwear and Protective Clothing