Shop All Crimping Tool Dies
Aeroquip
Die Package, Use with Tool Power, Gold
Mfr # ET4020TP-0002
Zoro # G7950934
product price: $2,419.99
/ea
Free Shipping & Returns
$2,419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Power
- Primary Application - Crimping Hydraulic Hose Crimping
- For Use With - Crimping Tool ET1187, FT1390, Mfr. No. FT1380
- Connector Color Code - Crimper Gold
- Includes (7) Crimper Dies
Product Information
- Brand Aeroquip
- MFR # ET4020TP-0002
- Zoro # G7950934
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Tool Length | 20 in |
Tool Width | 10 in |
Tool Height | 12 in |
Details
Description
Die Package, Product Type Tooling Package, Maximum Hose Crimping Capacity 1 1/4 in, Minimum Hose Crimping Capacity 1/4 in, Hydraulic Hose Type Compatibility 1 Wire, 2 Wire, Connector Color Code Gold, Compatible Manufacturer Model Number ET1187, FT1380, Crimping Capacities Included 1/4 in, 1 1/4 in, Compatible with Brand EATON, Includes (7) Crimper Dies, Tool Height 12 in, Tool Length 20 in, Tool Weight 61 lb, Tool Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48515)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4536OG-200)
- GEDORE Torx(R) Flag Handle Star Key, T25 Tip Size, 5 29/32 in Long (2142 TX T25)
- TOUGH GUY Roof Brush (1YXC4)
- AEROQUIP Die Tool Package, Use with Tool Power (T420TP-1001)
- PROSKIT Die Set Spark Plugs (9PK-3003D26)
- MILWAUKEE TOOL W Style: W-163 Die (49-16-W163)
- IDEAL Crimper, RG-59, RG-6, 13" L (30-503)
- MILWAUKEE TOOL W Style: W-237 Die (49-16-W237)
- GATES Die Set-Power Crimp 707 Crimper Crimper Die Set, 78944 (78944)
- ABB Crimping Tool Die (15514SS)
- Aeroquip Crimping Tool Dies