Aeroquip
Flexible Hose Assembly, 1/8 In, 60 In L
Mfr # 4DXR1
Zoro # G3434602
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Smooth Bore
- Fitting Type MNPT x MNPT
- Pipe Size (In.) 1/8
- Dia. (In.) 3/16
- Max. Working Pressure (PSI) 3000
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress 45 elbow, 3/4" x 3/4" (77023)
- CHICAGO FAUCET Cast Spout Assembly (L8LEOJKAB)
- ZORO SELECT 1-1/4" MNPT x 18" TBE Black Pipe Sch 80 (90717)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Female Hex Coupling, 1/8" Female x 1/8" Female NPT (FC01-01)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 24 In L (4DXW4)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 48 In L (4DXT9)
- AEROQUIP Flexible Hose Assembly, 3/8 In, 36 In L (4DXT2)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 24 In L (4DXT7)
- AEROQUIP Flexible Hose Assembly, 1/4 In, 36 In L (4DXR5)
- AEROQUIP PTFE Hose, 13/32 IDx60 In L, SS, 2000 PSI (1PCK5)
- AEROQUIP Flexible Hose Assembly, 3/8 In, 18 In L (4DXR9)
- Aeroquip Supply Lines