Air King
9" Table & Floor Fan, Oscillating, 2 Speeds, 120VAC, Tilting Head
Mfr # 9154
Zoro # G3100343
original price:
$41.35
5% off
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 9"
- Height 16 7/8 in
- Includes Tilting Head
- Voltage 120V AC
- Watts 37/27 W
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Wall/Ceiling Heat, 18 A, 21 A (804T17)
- SCHNEIDER ELECTRIC Ball Valve, 1/2", 2-Way, 2.6 gpm (VB-2213-500-9-4)
- BILLY PENN 02490 Roof Jack, Galvanized Steel (RJVC4)
- AMERICAN METAL FILTER 12 X 25 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101225)
- AIR KING Wall Mount Fan, 12 in Oscillating, 3 Speeds, 120VAC, White (9012)
- AIR KING 6" Portable Clip Fan, Non-Oscillating, 2 Speeds, 120VAC, White, Tilting Head (9145)
- AIR KING Wall Mount Fan, 18 in, Oscillating, 3 Speeds, 120VAC (9018)
- AIR KING 18" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, White, Remote Control (9880)
- AIR KING 18" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, White, Head Tilting Adjustment (9119)
- AIR KING Roll About Fan Stand, 47 In. H, 24 In. L (9701)
- TPI COMMERCIAL Floor Fan, 20", 120V Black Steel Base 1/5H (CF-20)
- Air King Residential Fans