Shop All Soldering Tips
American Beauty Tools
Soldering Tip, Screwdriver, 0.125 In
Mfr # 507
Zoro # G3300245
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screwdriver
- Size 0.125 in
- For Use With 5ZGV9, 5ZHA9
- Standards RoHS compliant
- Application Soldering
Product Information
- Brand American Beauty Tools
- MFR # 507
- Zoro # G3300245
- Country of Origin China
- Category Soldering Tips
Dimensions
Size | 0.125 in |
Tip Width | 1.6 mm |
Tip Length | 0.5 in |
Overall Length | 2 1/4 in |
Tip Outside Diameter | 3.18 mm |
Details
Description
Soldering Tip, Tip Series 500, Tip Type Screwdriver, Tip Width 1.6 mm, Tip Length 0.5 in, Maximum Operating Temperature 800 Degrees F, Compatible Handpiece Manufacturer Model Number 3108-20, 3108-25, PSK25, Tip Outside Diameter 3.18 mm, Tip Thickness 0.037 in, Tip Connection Type Plug, Compatible Handpiece Manufacturer American Beauty, Application Soldering, Material Tellurium Copper, Overall Length 2 1/4 in, Product Type Soldering Tip, Standards RoHS compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Tip, 1 Piece, Size 2, Acetylene (0330-0113)
- MILLER ELECTRIC Nozzle, Alumina, #15 (15/16 In), PK10 (53N89)
- LINCOLN ELECTRIC 332 Flux Brazing Rod (KH481)
- BLUE DEMON TRUE VIEW PANO V2 WELDING HOOD, EXTERIOR COVER LENS SET, 5 PACK, CLEAR (BDWH-TRUEVIEW-PANOV2-EL)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.25 In (42S)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 01875 In (643)
- AMERICAN BEAUTY TOOLS Soldering Tip, Diamond, 0.875 In (45D)
- AMERICAN BEAUTY TOOLS Soldering Tip, Diamond, 0.25 In (42D)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.375 In (43C)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.625 In (44S)
- APEX TOOL GROUP Standard Tip Only For D550 Prof Soldering Gun (7250W)
- American Beauty Tools Soldering Tips