Shop All Garage Door Hinges
American Garage Door Supply
Garage Door Hinge, 7-1/4 In H, PK2
Mfr # H511
Zoro # G3143944
original price:
$27.79
5% off
new price: $26.39
/pk 2, $13.20/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Surface
- Material 11 ga. Galvanized Steel
- Finish Galvanized
- Range of Motion 90 Degrees
- Hinge Number #5 Heavy Duty
Product Information
- Brand American Garage Door Supply
- MFR # H511
- Zoro # G3143944
- Country of Origin United States
- Category Garage Door Hinges
Dimensions
Door Leaf Height | 7 1/4 in |
Door Leaf Width | 2 13/16 in |
Pin Dia. | 9/16 in |
Details
Description
Garage Door Hinge, Zinc Material, Galvanized Steel Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 90 Degrees Range of Motion, Orientation Non Handed, 7 1/4 in Door Leaf Height, 2 13/16 in Door Leaf Width, 0.119 in Door Leaf Thickness, Plain Bearing Type, Rounded Corners, Not Included Hardware, #5 Heavy Duty Hinge Number, Surface Mounting, 9/16 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, Surface Mount, NEMA Rating (1KX)
- BALDWIN ESTATE Entry Door Knobs Oil Rubbed Bronze (5210.102.ENTR)
- HAGER Satin Stainless Steel Deadbolt 321532D (041359126577)
- MIDWEST FASTENER Medium Key Covers 15PK (35526)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 1 In Door, Steel, PK4 (TD-RT100S)
- AMERICAN GARAGE DOOR SUPPLY Exhaust Port, Latching 3 In, 2 In. Doors (EL32)
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/2 SJEO, L 4 ft (CCD420-2)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 09, PK2 (JB-9)
- AMERICAN GARAGE DOOR SUPPLY Outside L Handle, Chrome, 5/16 x 4-1/2 In (LDLH516)
- AMERICAN GARAGE DOOR SUPPLY Air Hose Treadle, .377 x .110 In, L 20 ft (AHT-375)
- AMERICAN GARAGE DOOR SUPPLY Hinge Screw, Self Driller, 1 In., PK24 (MS1458)
- American Garage Door Supply Garage Door Hinges