Autonics
Temperature Controller
Mfr # 21HJ35
Zoro # G5763177
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type Platinum RTD, Thermocouple
- Input Voltage 100 to 240V AC
- Switch Function DPST
- Output Relay 250V AC 3A 1a, SSR 12V DC +/-2V 20mA Max
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBL2)
- EATON BUSSMANN Automotive Fuse, ATM Series, 10A, 32V DC, Non-Indicating (ATM-10)
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 51 PSI (A6-153221)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15123)
- JOHNSON CONTROLS A19Aba-40C Remote Bulb Temp. (A19ABA-40C)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU100B0)
- HONEYWELL Tr21-A 10K Ohm Averaging Wall (TR21-A)
- B & K GRND KEY STOP DRAIN 1"" (105-905NL)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC03013)
- JOHNSON CONTROLS A421Abj-02C Electronic Single (A421ABJ-02)
- Autonics Temperature Controllers