Avanti
18 in. Built In Dishwasher, White
Mfr # DWF18V0W
Zoro # G608391323
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 32.25
- Voltage 110V
- Overall Length (In.) 17.75
- Caster Material Metal, Plastic
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Cup, Hot, Paper, 12Oz 50PK (SCC412RCNJ8484)
- SURE SHOT-AC DISPENSING 5/16 Dispensing Pack 50 Tube (M-05-056-50-SP)
- SHARP 1.4-Cu. Ft. Countertop Microwave Oven in Black (ZSMC1461HB)
- BAYHEAD PRODUCTS Plastic Tray, 19.5"x15.25"x2.5", PR (NHBB-2)
- FRIGIDAIRE Dishwasher, 24-23/64" W, 120VAC, Black (FDPH4316AD)
- WHIRLPOOL Trash Compactor Bags, 15", PK60 (W10165294RB)
- WHIRLPOOL Trash Compactor Bags, PK60 (W10165293RB)
- FRIGIDAIRE 17-1/2" Built-In Dishwasher, ADA Compliant, Black (FFBD1831UB)
- FRIGIDAIRE 17-5/8" Built-In Dishwasher, ADA Compliant, White (FFBD1831UW)
- FRIGIDAIRE 24" Built-In Dishwasher w/ Hard Food Disposer, Black (FDPC4314AB)
- CRESTWARE 22" x 22" x 4-1/2" Plastic Dish Dolly, Gray (RDOLLY2)
- Avanti Dishwashers