Aven
Cutter, Tapered Narrow Head, Flush
Mfr # 10503
Zoro # G8775737
original price:
$14.05
5% off
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable 5mm Thick Blades
- Handle Type Ergonomic Grip
- Jaw Width 13mm
- Overall Length 126mm
- Cut Flush
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (TACTI-CUT S 4.5)
- PROTO 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J5008)
- STARRETT Band Saw Blade, 8 ft. 5" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-08-05)
- CRESCENT NICHOLSON 4-1/2" Metal Ferruled Wooden Handle Number 2 (21494N)
- AVEN 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10355-ER)
- AVEN 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10355)
- AVEN Cutter Tapered Head, Flush (10825F)
- AVEN 7 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10356)
- AVEN Cutter, Oblique, 4-1/2", Semi-Flush (10328)
- AVEN SciSSors Electrician, 5" (11012)
- XCELITE 5 in Diagonal Cutting Plier Standard Cut Uninsulated (55CGNN)
- Aven Cutting Pliers